Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT02E1419SW

  • Zoro # G107508673


product price: $23.89
/ea

Key Features

Service Rating
I
Orientation
Straight
Insert Rotation/Keying
W
Contact Size
18#20
Rotation Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1419SW
Zoro #
G107508673
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Service Rating
I
Orientation
Straight
Insert Rotation/Keying
W
Rotation Angle
30
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
No. of Contacts
18
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Arrangement
14-18
Operating Voltage DC
850
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Connector Type
Connector Circular
Termination Method
Solder
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.