Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT02E1419SWEW

  • Zoro # G607508616


product price: $43.39
/ea

Key Features

Connector Style
Receptacle
Insert Arrangement
14-18
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1419SWEW
Zoro #
G607508616
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Style
Receptacle
Insert Arrangement
14-18
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Termination Method
PCB
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
W
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Rotation Angle
30
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Specification
MIL-DTL-26482
Contact Style
Socket
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Sealing
IP67
Grommet & Seals Material
Neoprene
No. of Contacts
18
Amperage Rating
13A
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.