Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT02E1419SX

  • Zoro # G807508669


product price: $23.89
/ea

Key Features

Connector Style
Receptacle
Service Rating
I
Insert Arrangement
14-18
Operating Voltage DC
850
No. of Contacts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1419SX
Zoro #
G807508669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Style
Receptacle
Service Rating
I
Insert Arrangement
14-18
Operating Voltage DC
850
No. of Contacts
18
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Contact Mating Life
500
Amperage Rating
13A
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Rotation/Keying
X
Rotation Angle
165
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.