
KPT 19C 1920 SKT RECP
Mfr # KPT041419S
Zoro # G407508632
product price: $32.15
/eaKey Features
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT041419S
Zoro #
G407508632
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Style
Socket
Contact Mating Life
500
Insert Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contacts Supplied
Yes
No. of Contacts
18
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Arrangement
14-18
Mounting Type
Cable
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.