Zoro Homepage

KPT 19C 1920 SKT RECP

  • Mfr # KPT041419SW

  • Zoro # G007508667


product price: $32.15
/ea

Key Features

Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT041419SW
Zoro #
G007508667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Service Rating
I
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
14-18
Rotation Angle
30
Connector Type
Circular
Amperage Rating
13A
Contact Style
Socket
Contact Mating Life
500
Shielding
Yes
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
W
Operating Voltage DC
850
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.