Zoro Homepage

KPT 19C 1920 SKT RECP

  • Mfr # KPT04A1419S

  • Zoro # G007508476


product price: $29.15
/ea

Key Features

Operating Voltage AC V RMS Max
600
Connector Type
Circular
No. of Contacts
18
Service Rating
I
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A1419S
Zoro #
G007508476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.