Zoro Homepage

KPT 19C 1920 SKT RECP

  • Mfr # KPT04A1419SW

  • Zoro # G007508483


product price: $32.15
/ea

Key Features

Amperage Rating
13A
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contact Mating Life
500
Insert Arrangement
14-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A1419SW
Zoro #
G007508483
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Amperage Rating
13A
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contact Mating Life
500
Insert Arrangement
14-18
Contact Material
Copper Alloy
No. of Contacts
18
Insert Rotation/Keying
W
Connector Style
Receptacle
Rotation Angle
14
Connector Type
Circular
Contact Style
Socket
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shell Material
Aluminum Alloy
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Mounting Type
Cable
Contacts Supplied
Yes
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.