Zoro Homepage

KPT 19C 1920 SKT RECP

  • Mfr # KPT07A1419SA206

  • Zoro # G407508434


product price: $59.35
/ea

Key Features

Termination Method
Solder
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1419SA206
Zoro #
G407508434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.