Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT07A1419SEW

  • Zoro # G607508432


product price: $60.59
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Mounting Type
Jam Nut - Rear Mount
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1419SEW
Zoro #
G607508432
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Mounting Type
Jam Nut - Rear Mount
Amperage Rating
13A
Connector Type
Circular
Operating Voltage DC
850
Contacts Supplied
Yes
Termination Method
PCB
Contact Material
Copper Alloy
Insert Arrangement
14-18
Shell Color
Olive Drab
Contact Mating Life
500
Insert Material
Neoprene
No. of Contacts
18
Specification
MIL-DTL-26482
Contact Style
Socket
Connector Style
Receptacle
Sealing
IP67
Shielding
Yes
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.