KPT 19C 1920 SKT RECP

  • Mfr # KPT07A1419SEXA206

  • Zoro # G807508447


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
No. of Contacts
18
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1419SEXA206
Zoro #
G807508447
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
No. of Contacts
18
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Shell Color
Black
Termination Method
PCB
Contacts Supplied
Yes
Amperage Rating
13A
Shielding
Yes
Operating Voltage DC
850
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Conductive Black Zinc Cobalt
Connector Type
Circular
Mounting Type
Jam Nut - Rear Mount
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Sealing
IP67
Service Rating
I
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.