Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT07A1419SWEW

  • Zoro # G007508742


product price: $60.59
/ea

Key Features

Shielding
Yes
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1419SWEW
Zoro #
G007508742
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shielding
Yes
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
Contact Style
Socket
Connector Type
Circular
Rotation Angle
30
Amperage Rating
13A
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Mounting Type
Jam Nut - Rear Mount
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Termination Method
PCB
Service Rating
I
Insert Material
Neoprene
No. of Contacts
18
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.