
KPT 19C 1920 SKT RECP
Mfr # KPT07A1419SWEX
Zoro # G207508733
product price: $64.69
/eaKey Features
Contact Mating Life
500
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT07A1419SWEX
Zoro #
G207508733
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Contact Mating Life
500
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-18
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Color
Olive Drab
Amperage Rating
13A
Shell Material
Aluminum Alloy
Service Rating
I
Mounting Type
Jam Nut - Rear Mount
Specification
MIL-DTL-26482 Style
No. of Contacts
18
Connector Type
Connector Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.