Zoro Homepage

KPT 19C 1920 SKT RECP

  • Mfr # KPT1CG1419S

  • Zoro # G907509702


product price: $46.75
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
14-18
Contact Size
18#20
Contact Style
Socket
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT1CG1419S
Zoro #
G907509702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Material
Copper Alloy
Insert Arrangement
14-18
Contact Style
Socket
Service Rating
I
Contact Mating Life
500
Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
850
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
No. of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.