Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN PLUG

  • Mfr # KPT052221P

  • Zoro # G507564958


product price: $46.85
/ea

Key Features

Contact Style
Pin
No. of Contacts
21
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT052221P
Zoro #
G507564958
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Style
Pin
No. of Contacts
21
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Connector Style
Plug
Operating Voltage DC
1275
Shell Color
Olive Drab
Amperage Rating
13A
Insert Arrangement
22-21
Shielding
Yes
Service Rating
II
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Type
Circular
Mounting Type
Cable
Insert Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.