Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN PLUG

  • Mfr # KPT052221PW

  • Zoro # G907564961


product price: $37.39
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Contact Size
21#16
Contact Mating Life
500
Insert Rotation/Keying
W
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT052221PW
Zoro #
G907564961
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Type
Circular
Shell Color
Olive Drab
Rotation Angle
16
Contacts Supplied
Yes
No. of Contacts
21
Shielding
Yes
Connector Style
Plug
Amperage Rating
13A
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Service Rating
II
Insert Arrangement
22-21
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.