Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT00B2221P

  • Zoro # G107568721


product price: $50.89
/ea

Key Features

Orientation
Straight
Contact Material
Copper Alloy
Contact Size
21#16
Shell Material
Aluminum Alloy
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B2221P
Zoro #
G107568721
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Orientation
Straight
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Specification
MIL-DTL-26482 Style
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
22-21
Endbell Type
Cable Clamp
No. of Contacts
21
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Connector Circular
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Service Rating
II
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.