Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT01E2221P

  • Zoro # G007568739


product price: $67.75
/ea

Key Features

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Service Rating
II
Specification
MIL-DTL-26482 Style
Insert Arrangement
22-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2221P
Zoro #
G007568739
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Service Rating
II
Specification
MIL-DTL-26482 Style
Insert Arrangement
22-21
Shell Color
Olive Drab
Contact Material
Copper Alloy
Amperage Rating
13A
Contact Mating Life
500
Sealing
IP67
Termination Method
Solder
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
21
Operating Voltage DC
1275
Mounting Type
Cable
Endbell Type
Compression Nut
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.