Zoro Homepage

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PA206

  • Zoro # G607568511


product price: $43.29
/ea

Key Features

Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PA206
Zoro #
G607568511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
Termination Method
Solder
Insert Arrangement
22-21
Connector Style
Receptacle
Contact Mating Life
500
Service Rating
II
Grommet & Seals Material
Neoprene
Shielding
Yes
Specification
MIL-DTL-26482
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Sealing
IP67
Shell Color
Black
Operating Voltage AC V RMS Max
1000
No. of Contacts
21
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.