Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PW

  • Zoro # G207568614


product price: $47.19
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage DC
1275
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PW
Zoro #
G207568614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Material
Copper Alloy
Operating Voltage DC
1275
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
21
Rotation Angle
16
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Contact Mating Life
500
Connector Type
Circular
Service Rating
II
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-21
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.