Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PWA206

  • Zoro # G807568649


product price: $54.19
/ea

Key Features

Service Rating
II
Insert Rotation/Keying
W
Contact Mating Life
500
Insert Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PWA206
Zoro #
G807568649
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Service Rating
II
Insert Rotation/Keying
W
Contact Mating Life
500
Insert Material
Neoprene
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Arrangement
22-21
No. of Contacts
21
Operating Voltage AC V RMS Max
1000
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Black Zinc Cobalt
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Rotation Angle
16
Shielding
Yes
Termination Method
Solder
Operating Voltage DC
1275
Contacts Supplied
Yes
Shell Color
Black
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.