Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PX

  • Zoro # G407568582


product price: $47.19
/ea

Key Features

Orientation
Straight
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
X
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PX
Zoro #
G407568582
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Orientation
Straight
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
X
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Rotation Angle
135
Insert Arrangement
22-21
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Material
Copper Alloy
Connector Style
Receptacle
No. of Contacts
21
Connector Type
Circular
Contacts Supplied
Yes
Contact Mating Life
500
Contact Style
Pin
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Service Rating
II
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.