Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PXA206

  • Zoro # G407568643


product price: $43.29
/ea

Key Features

Sealing
IP67
Rotation Angle
135
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PXA206
Zoro #
G407568643
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Sealing
IP67
Rotation Angle
135
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Termination Method
Solder
Insert Material
Neoprene
Service Rating
II
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Connector Style
Receptacle
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
No. of Contacts
21
Amperage Rating
13A
Contacts Supplied
Yes
Shell Color
Black
Insert Arrangement
22-21
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.