Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PY

  • Zoro # G707568596


product price: $47.19
/ea

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
22-21
Service Rating
II
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PY
Zoro #
G707568596
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
22-21
Service Rating
II
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
21
Shell Material
Aluminum Alloy
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Rotation Angle
175
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.