Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PYA206

  • Zoro # G907568648


product price: $54.19
/ea

Key Features

Sealing
IP67
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Size
21#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PYA206
Zoro #
G907568648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Sealing
IP67
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Service Rating
II
Rotation Angle
175
Insert Rotation/Keying
Y
Shielding
Yes
Operating Voltage DC
1275
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-26482
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Color
Black
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
21
Contact Material
Copper Alloy
Insert Arrangement
22-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.