Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT02E2221PZA206

  • Zoro # G807568403


product price: $43.29
/ea

Key Features

Termination Method
Solder
Rotation Angle
349
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221PZA206
Zoro #
G807568403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Termination Method
Solder
Rotation Angle
349
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
22-21
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Insert Material
Neoprene
Shell Color
Black
Shielding
Yes
Connector Type
Circular
Service Rating
II
Specification
MIL-DTL-26482
Amperage Rating
13A
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Insert Rotation/Keying
Z
No. of Contacts
21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.