Zoro Homepage

KPT 21C 2116 PIN RECP

  • Mfr # KPT032221P

  • Zoro # G407568414


product price: $47.59
/ea

Key Features

Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT032221P
Zoro #
G407568414
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
No. of Contacts
21
Termination Method
Solder
Shielding
Yes
Operating Voltage DC
1275
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
22-21
Connector Type
Circular
Service Rating
II
Mounting Type
Cable
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.