Zoro Homepage

KPT 21C 2116 RECP PIN

  • Mfr # KPT03A2221P

  • Zoro # G707568541


product price: $46.59
/ea

Key Features

Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
22-21
Shell Color
Olive Drab
No. of Contacts
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03A2221P
Zoro #
G707568541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
22-21
Shell Color
Olive Drab
No. of Contacts
21
Insert Material
Neoprene
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Service Rating
II
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.