Zoro Homepage

KPT 21C 2116 SKT PLUG

  • Mfr # KPT052221SA206

  • Zoro # G007517003


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
No. of Contacts
21
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT052221SA206
Zoro #
G007517003
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Style
Socket
No. of Contacts
21
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Shell Color
Black
Operating Voltage DC
1275
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Insert Arrangement
22-21
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Plug
Service Rating
II
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.