Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT PLUG

  • Mfr # KPT05A2221S

  • Zoro # G907516946


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Amperage Rating
13A
Service Rating
II
Contact Material
Copper Alloy
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A2221S
Zoro #
G907516946
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Insert Rotation/Keying
Normal
Amperage Rating
13A
Service Rating
II
Contact Material
Copper Alloy
Operating Voltage DC
1275
Connector Style
Plug
Connector Type
Circular
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Arrangement
22-21
Termination Method
Solder
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
No. of Contacts
21
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Mounting Type
Cable
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.