Zoro Homepage

KPT 21C 2116 SKT PLUG

  • Mfr # KPT06B2221SW

  • Zoro # G507516940


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Insert Arrangement
22-21
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B2221SW
Zoro #
G507516940
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.