Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT PLUG

  • Mfr # KPT06B2221SWA206

  • Zoro # G907517011


product price: $119.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
21
Insert Arrangement
22-21
Contacts Supplied
Yes
Shell Color
Black
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B2221SWA206
Zoro #
G907517011
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

No. of Contacts
21
Insert Arrangement
22-21
Contacts Supplied
Yes
Shell Color
Black
Termination Method
Solder
Contact Mating Life
500
Rotation Angle
16
Connector Style
Plug
Shell Material
Aluminum Alloy
Amperage Rating
13A
Orientation
Straight
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Contact Style
Socket
Operating Voltage DC
1275
Service Rating
II
Mounting Type
Cable
Shielding
Yes
Insert Rotation/Keying
W
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.