Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT00E2221SX

  • Zoro # G807510716


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2221SX
Zoro #
G807510716
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Orientation
Straight
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Rotation/Keying
X
Sealing
IP67
Insert Material
Neoprene
Shielding
Yes
Rotation Angle
135
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
No. of Contacts
21
Grommet & Seals Material
Neoprene
Insert Arrangement
22-21
Service Rating
II
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.