Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT00E2221SY

  • Zoro # G307510728


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Solder
Insert Arrangement
22-21
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2221SY
Zoro #
G307510728
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Solder
Insert Arrangement
22-21
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Service Rating
II
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Style
Socket
Insert Rotation/Keying
Y
Insert Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
No. of Contacts
21
Contact Material
Copper Alloy
Operating Voltage DC
1275
Rotation Angle
175
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.