Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT01E2221S

  • Zoro # G507510603


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-21
Amperage Rating
13A
No. of Contacts
21
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2221S
Zoro #
G507510603
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Insert Arrangement
22-21
Amperage Rating
13A
No. of Contacts
21
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contacts Supplied
Yes
Service Rating
II
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Mounting Type
Cable
Orientation
Straight
Termination Method
Solder
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage DC
1275
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.