Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT02A2221S

  • Zoro # G307510612


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Service Rating
II
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2221S
Zoro #
G307510612
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Service Rating
II
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Arrangement
22-21
Contacts Supplied
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
No. of Contacts
21
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.