Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT02A2221SY

  • Zoro # G407510666


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Insert Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2221SY
Zoro #
G407510666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Termination Method
Solder
Insert Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Insert Rotation/Keying
Y
Specification
MIL-DTL-26482
Operating Voltage DC
1275
Insert Arrangement
22-21
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Rotation Angle
175
Connector Type
Circular
No. of Contacts
21
Sealing
IP67
Service Rating
II
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.