Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT02E2221S

  • Zoro # G907510616


product price: $86.69
/ea
Free Shipping & Returns

Key Features

No. of Contacts
21
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221S
Zoro #
G907510616
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

No. of Contacts
21
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Shielding
Yes
Amperage Rating
13A
Insert Arrangement
22-21
Connector Style
Receptacle
Contact Style
Socket
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Mounting Type
Box - Front Mount - Thru Holes
Orientation
Straight
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.