Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT02E2221SW

  • Zoro # G907510432


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221SW
Zoro #
G907510432
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Color
Olive Drab
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Rotation Angle
16
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Shielding
Yes
Orientation
Straight
No. of Contacts
21
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Receptacle
Insert Arrangement
22-21
Insert Material
Neoprene
Amperage Rating
13A
Contacts Supplied
Yes
Operating Voltage DC
1275
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.