Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT02E2221SX

  • Zoro # G807510426


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Contact Size
21#16
Orientation
Straight
No. of Contacts
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221SX
Zoro #
G807510426
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Orientation
Straight
No. of Contacts
21
Contacts Supplied
Yes
Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
Rotation Angle
135
Operating Voltage AC V RMS Max
1000
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
Operating Voltage DC
1275
Insert Arrangement
22-21
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Style
Socket
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.