
KPT 21C 2116 SKT RECP
Mfr # KPT05A2221SA206
Zoro # G407510413
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
1275
Contact Size
21#16
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT05A2221SA206
Zoro #
G407510413
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
21#16
Details
Operating Voltage DC
1275
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Insert Arrangement
22-21
Contact Style
Socket
No. of Contacts
21
Amperage Rating
13A
Shell Color
Black
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.