Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT07E2221S

  • Zoro # G407510505


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Amperage Rating
13A
Contacts Supplied
Yes
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E2221S
Zoro #
G407510505
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Amperage Rating
13A
Contacts Supplied
Yes
Termination Method
Solder
Service Rating
II
Insert Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket
Connector Type
Connector Circular
Sealing
IP67
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Insert Arrangement
22-21
No. of Contacts
21
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Jam Nut - Front Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.