
KPT 2220 116 PIN RECP
Mfr # KPT01F1623PF85
Zoro # G707569388
product price: $43.49
/eaKey Features
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
16-23
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT01F1623PF85
Zoro #
G707569388
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
22#20, 1#16
Details
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
16-23
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Service Rating
I
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
No. of Contacts
23
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.