Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 2220 116 PIN RECP

  • Mfr # KPT05E1623P

  • Zoro # G607569402


product price: $40.19
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Size
22#20, 1#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E1623P
Zoro #
G607569402
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Insert Rotation/Keying
Normal
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Amperage Rating
13A & 22A
Operating Voltage DC
850
Termination Method
Solder
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
Connector Style
Plug
Specification
MIL-DTL-26482
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-23
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
No. of Contacts
23
Connector Type
Circular
Mounting Type
Cable
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.