Zoro Homepage

KPT 23C 2120 116 SKT PLUG

  • Mfr # KPT051699SF26

  • Zoro # G507518821


product price: $34.49
/ea

Key Features

Contact Material
Copper Alloy
No. of Contacts
23
Insert Arrangement
16-99
Shell Color
Olive Drab
Contact Size
21#20, 2#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051699SF26
Zoro #
G507518821
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Contact Material
Copper Alloy
No. of Contacts
23
Insert Arrangement
16-99
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Style
Plug
Amperage Rating
7.5A & 13A
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Service Rating
I
Operating Voltage DC
850
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.