Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2120 216 SKT PLUG'

  • Mfr # KPT06A1699SW

  • Zoro # G007518901


product price: $42.39
/ea

Key Features

Mounting Type
Cable
Connector Type
Connector Circular
Amperage Rating
7.5A & 13A
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1699SW
Zoro #
G007518901
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Mounting Type
Cable
Connector Type
Connector Circular
Amperage Rating
7.5A & 13A
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Service Rating
I
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
600
Insert Arrangement
16-99
Operating Voltage DC
850
Orientation
Straight
Insert Rotation/Keying
W
Contact Material
Copper Alloy
No. of Contacts
23
Termination Method
Solder
Insert Material
Neoprene
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Color
Olive Drab
Rotation Angle
66
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.