Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2120 216 SKT PLUG

  • Mfr # KPT06A1699SZ

  • Zoro # G307518809


product price: $42.39
/ea

Key Features

Service Rating
I
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Contact Size
21#20, 2#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1699SZ
Zoro #
G307518809
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Service Rating
I
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Operating Voltage DC
850
Contact Style
Socket
Shell Material
Aluminum Alloy
Shielding
Yes
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
340
Insert Rotation/Keying
Z
Connector Type
Connector Circular
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
7.5A & 13A
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
23
Insert Arrangement
16-99
Termination Method
Solder
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.