Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2120 216 SKT PLUG

  • Mfr # KPTR06B1699SW

  • Zoro # G007518819


product price: $55.19
/ea

Key Features

Insert Rotation/Keying
W
Contact Material
Copper Alloy
Insert Arrangement
16-99
Orientation
Straight
No. of Contacts
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR06B1699SW
Zoro #
G007518819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Insert Rotation/Keying
W
Contact Material
Copper Alloy
Insert Arrangement
16-99
Orientation
Straight
No. of Contacts
23
Insert Material
Neoprene
Shell Color
Black
Shell Material
Aluminum Alloy
Connector Type
Circular
Service Rating
I
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Rotation Angle
66
Grommet & Seals Material
Neoprene
Amperage Rating
7.5A & 13A
Contact Plating
50 microinches Gold Plate
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Operating Voltage DC
850
Shielding
Yes
Contact Style
Socket
Mounting Type
Cable
Connector Style
Plug
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.