Zoro Homepage

KPT 23C 2120 216 SKT RECP

  • Mfr # KPT01A1699S

  • Zoro # G307510711


product price: $35.89
/ea

Key Features

Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-99
Mounting Type
Cable
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01A1699S
Zoro #
G307510711
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-99
Mounting Type
Cable
Operating Voltage DC
850
Service Rating
I
Specification
MIL-DTL-26482 Style
Insert Material
Neoprene
Orientation
Straight
Connector Type
Connector Circular
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
7.5A & 13A
Connector Style
Receptacle
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
600
No. of Contacts
23
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.