Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2120 216 SKT RECP

  • Mfr # KPT01E1623SDN

  • Zoro # G607510626


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
No. of Contacts
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1623SDN
Zoro #
G607510626
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
No. of Contacts
23
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shielding
Yes
Specification
MIL-DTL-26482
Connector Type
Circular
Insert Material
Neoprene
Contact Style
Pin
Service Rating
I
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Endbell Type
Heat Shrink
Contacts Supplied
Yes
Mounting Type
Cable
Connector Style
Receptacle
Shell Color
Olive Drab
Sealing
IP67
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Termination Method
Solder
Insert Arrangement
16-23
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.