Zoro Homepage

KPT 23C 2120 216 SKT RECP

  • Mfr # KPT01E1699SF42

  • Zoro # G407510727


product price: $40.69
/ea

Key Features

No. of Contacts
23
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1699SF42
Zoro #
G407510727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

No. of Contacts
23
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
7.5A & 13A
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
16-99
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut
Shielding
Yes
Sealing
IP67
Contact Style
Socket
Shell Color
Olive Drab
Mounting Type
Cable
Operating Voltage DC
850
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.